missing translation for 'onlineSavingsMsg'
Learn More

Nasco Whirl-Pak™ Standard Sample Bags
GREENER_CHOICE

Whirl-Pak™ Standard Sample Bags feature puncture proof tabs for protection from damage due to wire-end protrusion and leak-proof closures. Ideal for sampling and product analysis in food and beverage, dairy, water, medical, veterinary, environmental, soil and industrial markets.

Brand:  Nasco B01491WA

 View more versions of this product

Product Code. 11734834

  • £169.00 / Pack of 500
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features puncture proof tabs for protection from damage due to wire-end protrusion. Nasco™ Whirl-Pak™ Easy-To-Close Bags are ideal for sampling and product analysis.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Specifications

Specifications

Write-on Style
798 mL
Transparent
0.076 mm
3 mil
12.5 cm
27 oz.
Closing Tab
Polyethylene
500/Pk.
30.5 x 12.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers