missing translation for 'onlineSavingsMsg'
Learn More

Nasco Whirl-Pak™ Standard Sample Bags
GREENER_CHOICE

Whirl-Pak™ Standard Sample Bags feature puncture proof tabs for protection from damage due to wire-end protrusion and leak-proof closures. Ideal for sampling and product analysis in food and beverage, dairy, water, medical, veterinary, environmental, soil and industrial markets.

Brand:  Nasco B01064WA

 View more versions of this product

Product Code. 11781963

  • £74.75 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Features puncture proof tabs for protection from damage due to wire-end protrusion. Nasco™ Whirl-Pak™ Easy-To-Close Bags are ideal for sampling and product analysis.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Spécification

Spécification

Write-on Style
58 mL
Transparent
0.057 mm
2.25 mil
12.5 cm
2 oz.
Closing Tab
Polyethylene
500/Pk.
12.5 x 7.5 cm
7.5 cm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Voir les accessoires
Promotions

Promotions