missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Stand-Up Sample Bags
GREENER_CHOICE

Product Code. 11766965 Shop All Whirl-Pak Products
Click to view available options
Dimensions (L x W):
18.5 x 7.5 cm (7.25 x 3 in.)
23 x 11.5 cm (9 x 4.5 in.)
23 x 15 cm (9 x 6 in.)
38 x 15 cm (15 x 6 in.)
38 x 19 cm (15 x 7.5 in.)
Thickness (English):
2.50 mil
3 mil
4 mil
Capacity (Metric):
118 mL
532 mL
710 mL
1.24 L
2 L
Unit Size:
Pack of 250
Pack of 500
Pack of 6000

Product Code. 11766965

Brand: Whirl-Pak™ B01401WA

Only null left
Add to basket
Add to basket

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

  • Paper-like finish virtually eliminates ink smearing
  • Surface that will accept a variety of writing instruments
  • Sterilized after manufacturing

Specifications

Description Whirl-Pak™ Stand-Up Bag
Autoclavable Not Autoclavable
Capacity (English) 24 oz.
Capacity (Metric) 710 mL
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
Material Polyethylene
Sterility Sterile
Thickness (Metric) 0.076 mm
Fill Volume 24 oz.
Latex Free Yes
No. per Pack 500/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 500/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 3 mil
Dimensions (L x W) 23 x 15 cm (9 x 6 in.)
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Product Type Stand-up Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.