missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nasco Whirl-Pak™ Stand-Up Sample Bags
Stand-Up Bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.
£102.00 - £205.00
Specifications
Description | Whirl-Pak™ Stand-Up Bag |
---|---|
Sterility | Sterile |
Temperature Range (Metric) | 82°C |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Thickness (English) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Thickness (English) | Quantity | Price | Quantity & Availability | ||
11716873
|
Nasco
B01364WA |
118 mL | 18.5 x 7.5 cm (7.25 x 3 in.) | 2.50 mil | 500/Pk. |
£102.00
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
11726873
|
Nasco
B01365WA |
532 mL | 23 x 11.5 cm (9 x 4.5 in.) | 3 mil | 500/Pk. |
£184.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11766965
|
Nasco
B01401WA |
710 mL | 23 x 15 cm (9 x 6 in.) | 3 mil | 500/Pk. |
£192.00
Pack of 500 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||
11781796
|
Nasco
B01450WA |
1.24 L | 38 x 15 cm (15 x 6 in.) | 4 mil | 250/Pk. |
£181.00
Pack of 250 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
11791796
|
Nasco
B01451WA |
2 L | 38 x 19 cm (15 x 7.5 in.) | 4 mil | 250/Pk. |
£205.00
Pack of 250 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
Description
White, write-on strip makes sample identification easier and more convenient
- Paper-like finish virtually eliminates ink smearing
- Surface that will accept a variety of writing instruments
- Sterilized after manufacturing
Specifications
Whirl-Pak™ Stand-Up Bag | |
Sterile | |
82°C |