Learn More
Thermo Scientific™ 25mL Nonsterile Centrifugal Filters
Filter volumes up to 25mL with these 25mL polypropylene centrifugal filters.
£191.00 - £377.00
Specifications
For Use With (Equipment) | Benchtop or Floor Model Centrifuge |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Line | Target2 |
Type | Centrifugal Filter |
Product Code | Brand | Material (Membrane) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | Price | Quantity & Availability | ||||
13476786
|
Thermo Scientific™
F2519-1 |
Cellulose Acetate | 0.22 μm |
£191.00
Pack of 50 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
12604843
|
Thermo Scientific™
F2519-2 |
Cellulose Acetate | 0.45 μm |
£291.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
10638815
|
Thermo Scientific™
F2519-3 |
Nylon | 0.22 μm |
£233.00
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10139534
|
Thermo Scientific™
F2519-4 |
Nylon | 0.45 μm |
£195.50
Pack of 50 |
In Stock
Log in to see stock. |
||||
10669855
|
Thermo Scientific™
F2519-5 |
PVDF | 0.22 μm |
£377.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
11975693
|
Thermo Scientific™
F2519-6 |
PVDF | 0.45 μm |
£365.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
Filter volumes up to 25mL with these Thermo Scientific™ National 25mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with conical receiver, and can be used with any benchtop or floor model laboratory centrifuge.
- 2,500xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Benchtop or Floor Model Centrifuge | |
Polypropylene | |
Centrifugal Filter |
Non-sterile | |
Target2 | |
25 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.