Learn More
Thermo Scientific™ 750μL Nonsterile Micro-Centrifugal Filters
Filter volumes as low as 50µL with low hold-up volume with these 750µL polypropylene micro-centrifugal filters.
Brand: Thermo Scientific™ F2517-3
190.33 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 16
Detalles adicionales : Weight : 0.18900kg
Descripción
Filter volumes as low as 50μL with low hold-up volume with these Thermo Scientific™ National 750μL Nonsterile Micro-Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 2mL, capped receiver tube, and can be used with any benchtop microcentrifuge.
- 10,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Especificaciones
Nylon Membrane; 0.2µm Pore Size | |
Nylon | |
Non-sterile | |
Target2 | |
750 μL |
Centrifuge | |
0.2 μm | |
Polypropylene | |
Microcentrifugal Filter |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.