missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Components for Vial Convenience Kits
Click to view available options
Volume (Metric):
20 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
Description
Vials, caps and septa for use with Thermo Scientific™ National vial convenience kits.
Specifications
Specifications
| Description | Clear 20mL vials, 28 x 57mm |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Volume (Metric) | 20 mL |
| Product Line | National |
| Volume (Metric) Total | 20 mL |
| Closure Type | Screw Cap |
| Height (Metric) | 57 mm |
| Quantity | 100 Pk. |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion