missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Target All-Plastic Disposable Syringes

Use these all-plastic disposable syringes to dispense small volumes of liquids, or to pressure filter through our syringe filters.

Brand:  Thermo Scientific™ S7510-5

32.56 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10271245

  • £64.80 / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.

  • Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
  • Nonsterile
  • Bulk packed
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene (Plunger), Polypropylene (Barrel)
Luer-slip Syringe
5 mL
Syringe Filter
Non-sterile
Luer-Slip Syringes; 5mL Capacity
Single-use
National Target
Luer Lock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ National Target All-Plastic Disposable Syringes > Luer-Slip Syringes; 5mL Capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.