missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Unassembled Certified™ Vial Kits
Thermo Scientific™ National Unassembled Certified Vial Kits provide extra assurance that time after time, the product upholds rigorous manufacturing standards.
Brand: Thermo Scientific™ CERT400092W
This item is not returnable.
View return policy
Description
Thermo Scientific™ National Unassembled Certified Vial Kits provide extra assurance that time after time, the product upholds rigorous manufacturing standards.
- Fully lot tested for HPLC and GC analysis
- Certificate of Conformance in every pack
- Bonded caps to prevent septa push-through
- Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
- Available with or without ID patch
- Fixed micro vials or inserts for limited-volume sampling
Specifications
Certified Target DP 2mL Clear I-D Vial, 9mm Screw Thread | |
PTFE, Silicone | |
PTFE/Silicone | |
Screw Cap | |
Yes |
Clear | |
2 mL | |
PTFE, Silicone | |
9-425 |