Learn More
Fisherbrand™ Natural Polyethylene Snap-on Caps
Snaps onto glass rolled-rim specimen vials. Fisherbrand™ Natural Polyethylene Snap-on Caps are made of natural polyethylene.
Brand: Fisherbrand™
15.40 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.60780kg
Description
- Natural polyethylene construction
- Snaps onto rolled-rim specimen vials
- Supplied in quantities of 300
- Vials sold separately
Specifications
22 mm | |
Natural | |
300/Pk. |
Polyethylene | |
Snap-on | |
Glass Rolled-rim Specimen Vials |