missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Convection Hot Air Sterilizer with SingleDISPLAY
Sterilize a variety of containers and instruments with this hot air sterilizer. Memmert™ Natural Convection Hot Air Sterilizers with SingleDISPLAY allow adjustment of pre-heated fresh air admixture by air flap control in 10% steps. Safer than disinfection.
Brand: Memmert™ SN110
1491.75 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- SingleDISPLAY provides adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color display
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust temperature (Celsius or Fahrenheit), air flap position, program time, time zones, summertime/wintertime
Specifications
CE | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
SN110 | |
560 mm | |
480 mm | |
400 mm | |
115/230 V 50/60 Hz | |
2.2/2.8 kW |
108 L | |
Works calibration certificate | |
745 mm | |
864 mm | |
584 mm | |
78 kg | |
115/230 V | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction