missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Convection Standard Incubator with Twin Display and Touchscreen, 256 L, Stainless Steel
Temperature Range: 5°C to 80°C
Brand: Memmert™ IN260plus
3908.76 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 110.00000kg
Description
A range of laboratory incubators ideal for all applications requiring temperatures of up to +80°C, including critical incubations at +37 °C. Finely-tuned control technology ensures that key temperature overshoots are completely eliminated and that valuable loads are warmed up particularly carefully. To guarantee optimum air circulation in the incubator chamber, even when it is fully loaded, both model types SingleDISPLAY and TwinDISPLAY are available with an adjustable air fan. Although the unique all-round surface heating characteristics are optimally geared to both natural convection and forced air circulation, the fan can nevertheless be switched off entirely for sensitive samples and for samples which must not be exposed to air turbulence.- Designs benefit from 65 years of permanent development work and copious feedback from actual user experience
- Temperature range up to +80°C
- Eight model sizes 30L to 750L
- Two model variants: SingleDISPLAY and TwinDISPLAY
- Natural convection or forced air circulation N/F
- Double doors (interior glass, exterior stainless steel) for a clear view without dropping the temperature
- Activation of sterilisation routine via ControlCOCKPIT (TwinDISPLAY)
- Working chamber and housing constructed almost exclusively use of high-quality, corrosion-resistant and easily cleanable stainless steel
- Precise and homogenous temperature control independent of chamber volume and load
- A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoCONTROL software
- Three-year guarantee for appliances except wear and tear parts
- The temperature values of all incubators are measured according to DIN 12880: 2007-05
- Each incubator is safety-tested with the 'CE' symbol
Specifications
CE | |
Incubator | |
Stainless Steel | |
5°C to 80°C | |
TFT Color | |
9 | |
Pt100 | |
684 x 824 x 1183 mm | |
824 mm | |
1183 mm | |
500 mm | |
110 kg | |
115/230 V | |
50/60 Hz |
Multi-functional digital PID-microprocessor controller | |
256 L | |
Stainless Steel | |
Standard Incubator | |
IN260PLUS | |
0.1°K | |
500 x 640 x 800 mm | |
684 mm | |
640 mm | |
800 mm | |
161 kg | |
115/230 V 50/60 Hz | |
1.1/1.7 kW |