missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Natural Convection Standard Incubator with Twin Display and Touchscreen, 449 L, Stainless Steel

Temperature Range: 5°C to 80°C

Brand:  Memmert™ IN450plus


Code : 50

Additional Details : Weight : 170.00000kg

Product Code. 12825893

  • £5175.00 / Each
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

A range of laboratory incubators ideal for all applications requiring temperatures of up to +80°C, including critical incubations at +37 °C. Finely-tuned control technology ensures that key temperature overshoots are completely eliminated and that valuable loads are warmed up particularly carefully. To guarantee optimum air circulation in the incubator chamber, even when it is fully loaded, both model types SingleDISPLAY and TwinDISPLAY are available with an adjustable air fan. Although the unique all-round surface heating characteristics are optimally geared to both natural convection and forced air circulation, the fan can nevertheless be switched off entirely for sensitive samples and for samples which must not be exposed to air turbulence.
  • Designs benefit from 65 years of permanent development work and copious feedback from actual user experience
  • Temperature range up to +80°C
  • Eight model sizes 30L to 750L
  • Two model variants: SingleDISPLAY and TwinDISPLAY
  • Natural convection or forced air circulation N/F
  • Double doors (interior glass, exterior stainless steel) for a clear view without dropping the temperature
  • Activation of sterilisation routine via ControlCOCKPIT (TwinDISPLAY)
  • Working chamber and housing constructed almost exclusively use of high-quality, corrosion-resistant and easily cleanable stainless steel
  • Precise and homogenous temperature control independent of chamber volume and load
  • A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoCONTROL software
  • Three-year guarantee for appliances except wear and tear parts
  • The temperature values of all incubators are measured according to DIN 12880: 2007-05
  • Each incubator is safety-tested with the 'CE' symbol
Specifications

Specifications

CE
Incubator
Stainless Steel
5°C to 80°C
TFT Color
8
Pt100
1247 H x 1224 W x 784 D mm
1040 mm
720 mm
236 kg
115/230 V 50/60 Hz
1.5/1.8 kW
Multi-functional digital PID-microprocessor controller
449 L
Stainless Steel
Standard Incubator
IN450PLUS
0.1°K
600 x 1040 x 720 mm
1224 mm
1247 mm
600 mm
170 kg
115/230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services