missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UN with Natural Convection & SingleDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
Brand: Memmert™ UN450
This item is not returnable.
View return policy
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UN.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
CE, cUL, DVE, EAC, GS | |
SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
449 L | |
Heating Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Fully isolated Stainless Steel doors with 2-point locking (compression door lock) | |
30 kg | |
8 | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
600 x 1040 x 720 mm | |
784 mm | |
1040 mm | |
720 mm | |
600 mm | |
161 kg | |
400 V | |
50 Hz |
Stainless Steel (304/1.4301) | |
Natural | |
20°C to 300°C | |
1 high-definition TFT-colour display (SingleDISPLAY) | |
PC Software AtmoCONTROL | |
Stainless Steel | |
UN450 | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years | |
1224 x 1247 x 784 mm | |
1224 mm | |
1247 mm | |
784 mm | |
185 kg | |
400 V, 50/60 Hz | |
5800 W |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Heating-Ovens
File size: 5.1 MB
Technical Brochure
File size: 1.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Universal Oven UN with Natural Convection & SingleDISPLAY > Capacity: 449L; No. of Shelves: 8
Spot an opportunity for improvement?Share a Content Correction