missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UN with Natural Convection & TwinDISPLAY
Shop All Memmert Products
Click to view available options
Capacity (Metric):
32 L
53 L
74 L
108 L
161 L
256 L
449 L
749 L
No. of Shelves:
3
4
5
6
8
9
14
Unit Size:
Each
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UNplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Specifications
| Certifications/Compliance | cUL, DVE, EAC, GS, CE |
| Chamber Material | Stainless Steel (304/1.4301) |
| Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
| Convection Type | Natural |
| Capacity (Metric) | 449 L |
| Temperature (Metric) | 20°C to 300°C |
| Type | Heating Oven |
| Display | 2 high-definition TFT-colour displays (TwinDISPLAY) |
| For Use With (Application) | Temperature Control in Science, Research and Material Tests in Industry |
| Includes | PC Software AtmoCONTROL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
