Learn More
R&L Enterprises™ 13mm Natural Gas Bunsen Burner
An excellent solution for heating, sterilization and combustion in the laboratory. R&L Enterprises™ 13mm Natural Gas Bunsen Burners have a typical gas consumption of 107.5L per hour.
Brand: R&L Enterprises™ 4006/2
47.97 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 1.28700kg
Description
- For use with natural (methane) gas
- Temperature is achieved at the tip of the blue flame cone
- With air regulator and rifled gas inlet tube
- Constructed using a heavy pressure diecast base painted in chemically resistant blue acrylic finish
- Tested for flame quality and leakage prior to packing
Specifications
Bunsen Burner | |
13 mm | |
145 mm | |
1 kg |
Natural Gas, Methane | |
9 mm | |
5 Pk. |