missing translation for 'onlineSavingsMsg'
Learn More

RL Enterprises™ Natural Gas Security Bunsen Burner with NF Screwing G 1/2 Connector

Provides a single, continuous flame by controlled mixing of gas with air. RL Enterprises™ Natural Gas Security Bunsen Burner with NF Screwing G 1/2 Connector is manually adjustable to control intensity, temperature and flame size.

Brand:  RL Enterprises™ 4006/2TCBSP

Product Code. 11785406

  • £75.35 / Each
Estimated Shipment: 26-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Large, stable base
  • Durable construction
  • Integral air regulator
Specifications

Specifications

Natural Gas, Methane
Consumption of 107L/hr.
165 mm
1 Ea.
Iron, Steel
13 mm
NF Screwing G 0.5 in Connector
0.38 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.