missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Quantity:
12
24
48
77
180
240
800
Description
Natural HDPE Narrow-Mouth Cylinder Bottles:
- Shoulder style allows to pour small quantities without spilling
- Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps:
- Offers good impact strength, durability, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 22 mm |
Diameter (Metric) Inner Neck | 17 mm |
Height (Metric) With Closure | 124 mm |
Material | HDPE |
Quantity | 48 |
Closure Color | White |
Neck Finish | 24-410 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'