missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles with White Polypropylene PE Foam Lined Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
Neck Finish:
38-400
43-400
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 39 mm |
Diameter (Metric) Inner Neck | 30 mm |
Height (Metric) With Closure | 119 mm |
Material | HDPE |
Quantity | 250 |
Closure Color | White |
Neck Finish | 43-400 |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles with White Polypropylene PE Foam Lined Caps >
Spot an opportunity for improvement?Share a Content Correction