missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles without Caps
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 39 mm |
Diameter (Metric) Inner Neck | 35 mm |
Material | HDPE |
Quantity | 160 |
Neck Finish | 43-400 |
Closure Included | No |
Mouth | Wide |
Height (Metric) | 149 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'