missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps
Click to view available options
Capacity (Metric):
30 mL
120 mL
480 mL
Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 25 mm |
Diameter (Metric) Inner Neck | 19 mm |
Height (Metric) With Closure | 157 mm |
Material | LDPE |
Quantity | 24 |
Closure Color | Black |
Neck Finish | 28-400 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps >
Spot an opportunity for improvement?Share a Content Correction