Learn More
Kautex™ LDPE Wide Mouth Bottles Series 303
Designed with a wide opening for easy filling and cleaning. Kautex™ Wide Mouth Bottles are ideal for liquids, pastes and granules.
Brand: Kautex™ 2000770534
19.20 GBP valid until 2024-12-31
Use promo code "21933" to get your promotional price.
Additional Details : Weight : 0.37800kg
Description
- Manufactured from low density polyethylene (LDPE) for flexibility and toughness
- Natural translucent color, round bottles
- Easy to fill and clean
- Ideal for dispensing, sending samples, adhesives, transportation and storage
- Includes leakproof screw closure
Specifications
750 mL | |
Round | |
LDPE | |
Screw Closure LDPE | |
No | |
Wide Neck Bottle |
Dispensing, Sending Samples, Mailing, Transport, Storage | |
Closure | |
39.2 mm | |
1 Ea. | |
173 mm | |
Screw Cap |