missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Natural Polypropylene Pipette Tips
Use these superior Socorex™ Natural Polypropylene Pipette Tips to cover a range between 0.1 μL and 10 mL. They are versatile and broadly compatible with other brands of pipettes.
£146.00 - £262.00
Specifications
Filtered | Non-filtered |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Format | Bulk |
Tip Style | Macro |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10307402
|
Socorex™
312.05B |
5 mL |
£146.00
Pack of 500 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
11713256
|
Socorex™
312.02 |
2 mL |
£262.00
Pack of 500 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- Micropipette and macropipette tip options
- Autoclavable
Specifications
Non-filtered | |
Autoclavable | |
Macro |
Natural | |
Bulk | |
Polypropylene |