missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Polypropylene Straight Sided Jars without Caps
Click to view available options
Capacity (Metric):
120 mL
Description
- Natural Polypropylene Jars are translucent and durable.
- Jars are ideal for storing and collecting specimens and lab supplies.
- Wide neck and straight sides facilitate easy recovery of contents.
- Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity.
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 54 mm |
Diameter (Metric) Inner Neck | 51 mm |
For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
Material | Polypropylene |
Quantity | 432 |
Closure Color | N/A |
Neck Finish | 58-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'