missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Rubber One Hole Stoppers

Product Code. 10410893 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
5 mm
7 mm
8 mm
9 mm
10 mm
11 mm
15 mm
17 mm
19 mm
21 mm
23 mm
25 mm
27 mm
29 mm
31 mm
33 mm
39 mm
43 mm
49 mm
57 mm
62 mm
67 mm
71 mm
75 mm
92 mm
105 mm
Diameter (Metric) Top:
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
14 mm
18 mm
20.3 mm
22.5 mm
24.5 mm
26.5 mm
28.5 mm
31 mm
33 mm
36 mm
38.5 mm
44.5 mm
49 mm
55 mm
64 mm
69 mm
74 mm
78 mm
85 mm
102 mm
116.5 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50

Product Code. 10410893

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Used for laboratory purposes.

  • Made up of natural rubber
  • Red in color
  • Contains one hole

Specifications

Diameter (Metric) Hole 3mm
For Use With (Application) For laboratory use
Hardness 46/55 IRHD
Length (Metric) 20 mm
Quantity 20/Pk.
Color Red
Diameter (Metric) Bottom 9 mm
Diameter (Metric) Top 11.5 mm
Material Natural Rubber
Product Type Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.