missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Rubber One Hole Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
5 mm
7 mm
8 mm
9 mm
10 mm
11 mm
15 mm
17 mm
19 mm
21 mm
23 mm
25 mm
27 mm
29 mm
31 mm
33 mm
39 mm
43 mm
49 mm
57 mm
62 mm
67 mm
71 mm
75 mm
92 mm
105 mm
Diameter (Metric) Top:
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
14 mm
18 mm
20.3 mm
22.5 mm
24.5 mm
26.5 mm
28.5 mm
31 mm
33 mm
36 mm
38.5 mm
44.5 mm
49 mm
55 mm
64 mm
69 mm
74 mm
78 mm
85 mm
102 mm
116.5 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
Specifications
Specifications
| Diameter (Metric) Hole | 5mm |
| For Use With (Application) | For laboratory use |
| Hardness | 46/55 IRHD |
| Length (Metric) | 28 mm |
| Quantity | 20/Pk. |
| Color | Red |
| Diameter (Metric) Bottom | 19 mm |
| Diameter (Metric) Top | 22.5 mm |
| Material | Natural Rubber |
| Product Type | Tapered Stopper (1 hole) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction