missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Rubber One Hole Stoppers
Used for laboratory purposes.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
- Made up of natural rubber
- Red in color
- Contains one hole
Specifications
Red | |
For laboratory use | |
69 mm | |
Natural Rubber | |
49 mm |
Tapered Stopper (1 hole) | |
62 mm | |
2/Pk. | |
46/55 IRHD | |
5mm |