missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Natural Rubber Stoppers
Made from elastic natural rubber, these stoppers are flexible and provide a complete seal and good adhesion. Saint Gobain Life Sciences Performance Plastics™ Natural Rubber Stoppers withstand chemical agents in normal laboratory use. Ideal for use with pipets, vials, bottles, flasks or balloons.
£12.57 - £71.90
Product Code | Brand | Diameter (Metric) Bottom | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Quantity | Price | Quantity & Availability | ||||
11784518
|
Saint Gobain Life Sciences
20301350 |
8 mm | 50/Pk. |
£12.57
Pack of 50 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
11784528
|
Saint Gobain Life Sciences
20302450 |
18 mm | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10748135
|
Saint Gobain Life Sciences
203018-50 |
15 mm | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10696585
|
Saint Gobain Life Sciences
203027-50 |
21 mm | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10114394
|
Saint Gobain Life Sciences
203021-50 |
17 mm | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704538
|
Saint Gobain Life Sciences
20303420 |
29 mm | 20/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10256164
|
Saint Gobain Life Sciences
203041-05 |
34 mm | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734538
|
Saint Gobain Life Sciences
20304910 |
41 mm | 10/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724538
|
Saint Gobain Life Sciences
20304520 |
36 mm | 20/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744538
|
Saint Gobain Life Sciences
20305410 |
47 mm | 10/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11774518
|
Saint Gobain Life Sciences
203008100 |
4 mm | 100/ck. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10062664
|
Saint Gobain Life Sciences
203010-100 |
5 mm | 100/ck. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794518
|
Saint Gobain Life Sciences
20301550 |
10.5 mm | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Temperature resistance from -35 to +70°C (120°C in humid conditions)
- DIN Standard 18271
- Gray-blue color
Spécification
Blue | |
Natural Rubber | |
Stopper |