missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Vacuum Quality Laboratory Tubing
Provides flexibility, tear strength and resilience for vacuum applications. Deutsch Neumann™ Vacuum Quality Laboratory Tubing is manufactured from red natural rubber.
£210.00 - £478.00
Specifications
Material | Rubber |
---|---|
Overall Length (Metric) | 2500 cm |
For Use With (Application) | For laboratory |
Packaging Quantity | 1 Each |
Color | Red |
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10707391
|
Deutsch Neumann™
3020818 |
2500 cm | 18 mm | 8 mm |
£210.00
25m |
In Stock
Log in to see stock. |
||||
10599651
|
Deutsch Neumann™
3020616 |
2500 cm | 16 mm | 6 mm |
£478.00
25m |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
Description
- Durometer 50 Shore A
- Good elastic memory
- Excellent choice for vacuum applications
Specifications
Rubber | |
For laboratory | |
Red |
2500 cm | |
1 Each | |
Vacuum Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Vacuum Quality Laboratory Tubing