missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Natural Red Rubber Tubing, 16 mm
Natural rubber tubing, for use with vacuum pumps, has a 6 mm inside diameter. Custom length per meter.
Brand: BUCHI
This item is not returnable.
View return policy
Description
- For use with vacuum
- Natural Rubber
Specifications
Vacuum Hose | |
Natural Rubber | |
Vacuum Pumps: V-100, V-300, V-600, V-700, V-710 |
O.D.: 16mm; I.D.: 6mm | |
1 m |