missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Natural Wood Fireproof Stools
£124.00 - £129.00
Specifications
Finish | Fireproof |
---|---|
Height (Metric) | 646 mm |
With Backrest | Yes |
Product Type | Stool |
Color | Natural |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11947654
|
mb2
AB4B2D1NE2 |
5 Wheels |
£129.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11937654
|
dbo sieges
AB4B2D1NE3 |
5 Pads |
£124.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Specifications
Fireproof | |
Yes | |
Natural |
646 mm | |
Stool | |
Wood |