missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Nature 4055 Shoes
Click to view available options
Size:
34
35
36
37
38
39
40
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Black
- Slip resistance special rubber outsole sole
- Leather coated cork footbed
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Adjustable instep area
- Buckle fastening
- Resistant to oil and petrol
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
| Color | Black |
| Footbed Material | Cork |
| Material | Leather |
| Size | 40 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 4055 |
Product Content Correction
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion