missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Pad
Thick foam neck pads are designed to be used with CleanSpace2 Respirators and can be attached to the unit using velcro strips.
Brand: CleanSpace™ Technology PAF-0016
View more versions of this product
This item is not returnable.
View return policy
Description
- Used with the CleanSpace2 Respirators: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and offers breathability
- Easy to wash and quick drying; quick to replace
- Designed for long wear in harsh environments
- Hygienic (medical quality materials) and hypoallergenic
Specifications
AS/NZS1716: 2012, EN 12942 | |
Foam | |
Thin | |
CleanSpace 2 Respirators | |
Store at -10°C to +55°C | |
8 g |
Reusable | |
Comfort Pad | |
Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding | |
PAF-0016 | |
163 x 95 x 5 mm |