missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ Neo Quick Bactericidal and Virucidal Hydroalcoholic Disinfectant
Neo Quick evaporates quickly with a high level of bactericidal and virucidal efficiency. Undiluted solution can be applied directly to any surface or textile.
£31.20 - £33.89
Specifications
Product Type | Chemical Disinfectant |
---|---|
Form | Liquid |
pH | 6.5 to 8.5 |
Sterility | Non-sterile |
Appearance | Transparent |
Alert:
Contains Flammable Liquids and Vapors. Keep Away from Heat, Hot Surfaces, Sparks, Open Flames and Other Sources of Ignition.
Product Code | Brand | Volume (Metric) | Description | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Packaging | Price | Quantity & Availability | |||
17044287
|
Thomil™
LSLG056EX |
750 mL | NEO QUICK Bactericide & Virucide Hydroalcoholic Disinfectant | Labeling: English, French, German, Italian, Portuguese, Russian, Arabic, and Spanish |
£31.20
Pack of 6 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17024287
|
Thomil™
LSLG053EX |
4 L | NEO QUICK Bactericide & Virucide Hydroalcoholic Disinfectant | Labeling: English, French, German, Italian, Portuguese, Russian, Arabic, and Spanish |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Bactericidal effectiveness demonstrated against Escherichia Coli, Staphylococcus Aureus, Enterococcus Hirae, Salmonella Typhimorium, Listeria Monocytogenes and Pseudomonas Aeruginosa
- Virucidal effectiveness demonstrated against Poliovirus, Rotavirus, Adenovirus, and Murine Norovirus
- Product has also been tested against viruses with envelopes (Coronavirus, HIV, Influenza A H1N1, Herpesviridae, Hepatitis B, C and D, Measles, Rubella) according to UNE-EN 14476 standards
- Solution contains a mixture of alcohols including Ethanol 65%, Isopropanol 3.1%, and Benzalkonium Chloride 0.008%.
- Does not stain, leave veils, or have the characteristic odor of alcohol
- Fast evaporation so that there is no need for rinsing
- Valid for all surfaces where disinfection is necessary
- Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland
Specifications
Chemical Disinfectant | |
6.5 to 8.5 | |
Transparent | |
UNE-EN 13697, UNE-EN 14476 | |
50 - ≤75%, 1 - ≤5% | |
NEO QUICK Bactericide & Virucide Hydroalcoholic Disinfectant | |
Unfiltered |
Liquid | |
Non-sterile | |
84°C | |
Ethanol 65%, Isopropanol, 3.1%, Quaternary Ammonium 0.008% | |
5°C to 30°C | |
No | |
Disinfection of All Types of Surfaces |