missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Neon™ NxT Electroporation System 10-μL Kit
The Neon NxT Electroporation System 10-μL Kit is designed specifically for use with the Neon NxT Electroporation System.
£650.00 - £1916.00
Specifications
Cell Type | Stem Cells, Primary Cells, Hard-to-Transfect Cells |
---|---|
Format | Electroporation Pipette Tip |
Transfection Technique | Electroporation |
For Use With (Equipment) | Neon™ NxT Electroporation System |
For Use With (Application) | Transfection |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
17829444
|
Invitrogen™
N1025 |
25 x 2 Reactions |
£650.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18075331
|
Invitrogen™
N1025 |
25 x 2 Reactions |
£650.00
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18035341
|
Invitrogen™
N1096 |
96 x 2 Reactions |
£1916.00
Pack of 96 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17839444
|
Invitrogen™
N1096 |
96 x 2 Reactions |
£1916.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The Neon NxT Electroporation System 10-μL Kit is designed specifically for use with the Neon NxT Electroporation System. Use this kit for transfection volumes of 10 μL, containing 5 x 104–2 x 105 adherent cells or 1 x 105–5 x 105 suspension cells. Cells that have been transfected using the included 10-μL Neon NxT tips are ready to be washed and plated into a multi-well culture dish.
Specifications
Stem Cells, Primary Cells, Hard-to-Transfect Cells | |
Electroporation | |
Transfection | |
10 μL |
Electroporation Pipette Tip | |
Neon™ NxT Electroporation System | |
Pipette Tip |
For Research Use Only. Not for use in diagnostic procedures.