missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Neon™ NxT Electroporation System 100-μL Kit
The Neon NxT Electroporation System 100-μL Kit is designed specifically for use with the Neon NxT Electroporation System.
£654.00 - £1920.00
Specifications
Cell Type | Stem Cells, Primary Cells, Hard-to-Transfect Cells |
---|---|
Format | Electroporation Pipette Tip |
Transfection Technique | Electroporation |
For Use With (Equipment) | Neon™ NxT Electroporation System |
For Use With (Application) | Transfection |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
17809444
|
Invitrogen™
N10025 |
25 x 2 Reactions |
£654.00
Each |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18035331
|
Invitrogen™
N10025 |
25 x 2 Reactions |
£654.00
Pack of 25 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17819444
|
Invitrogen™
N10096 |
96 x 2 Reactions |
£1920.00
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18015341
|
Invitrogen™
N10096 |
96 x 2 Reactions |
£1920.00
Pack of 96 |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Neon NxT Electroporation System 100-μL Kit is designed specifically for use with the Neon NxT Electroporation System. Use this kit for transfection volumes of 100 μL, containing 5 x 105–2 x 106 adherent cells or 1 x 106–5 x 106 suspension cells. Cells that have been transfected using the included 100-μL Neon NxT tips are then ready to be washed and plated into a multi-well culture dish.
Specifications
Stem Cells, Primary Cells, Hard-to-Transfect Cells | |
Electroporation | |
Transfection | |
100 μL |
Electroporation Pipette Tip | |
Neon™ NxT Electroporation System | |
Pipette Tip |
For Research Use Only. Not for use in diagnostic procedures.