missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Neoprene Ambidextrous Dry Box Gloves
Click to view available options
Size:
5
6
7
8
9
Description
- Ambidextrous fit
- Neoprene construction 0.5mm thickness
- For use with dry box/isolator sleeves
- Available in a range of hand sizes
- All 330mm length, ring diameter 110mm
Specifications
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Neoprene |
Powdered | Powder Free |
Size | 5 |
Sterility | Non-sterile |
Thickness (Metric) | 0.5 mm |
For Use With (Equipment) | ELS gloves for use with dry box/isolator sleeves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'