missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Neoprene Chemical Resistant Gloves
Click to view available options
Size:
Large, 9
Small, 7
Description
- Black
- Cotton flock lined
- Grip pattern
Specifications
Specifications
Color | Black |
Exterior Finish | Grip Pattern |
Material | Polychloroprene, Rubber |
Product Type | Neoprene Gloves |
Size | Small, 7 |
Thickness (Metric) | 0.7 mm |
Lining | Cotton flock lined |
Quantity | 10Pack |
Length (Metric) | 310 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'