missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Neoprene Hose
Neoprene Hose is ideal for normal laboratory use.
Brand: KARTELL 0388300
170.05 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- For normal laboratory use.
- Resistant to acids and solvents, benzole and similar excluded.
- Available in different sizes from Kartell code 038800 to 0388300
- Temperature: -35°C to +85°C
- SH. A 65 ± 5
- MATERIAL: NEOPRENE RUBBER
Specifications
Neoprene Hose | |
0.39 in. | |
Norprene | |
14 mm | |
10 m | |
Non-sterile |
Not Autoclavable | |
10 mm | |
0.5 in. | |
32.81 ft. | |
Resistant to Acids and Solvents | |
Black |