missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Stoppers

Product Code. 11577093 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
5 mm
8 mm
15 mm
21 mm
23 mm
29 mm
31 mm
35 mm
37 mm
41 mm
45 mm
Diameter (Metric) Top:
7 mm
10.5 mm
18 mm
24.5 mm
26.5 mm
33 mm
36 mm
40.5 mm
42.5 mm
47 mm
51 mm
Height (Metric):
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
Stopper Number:
5
8
15
21
23
29
31
35
37
41
45
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5

Product Code. 11577093

Only null left
Add to basket
Add to basket

Offer resistance to heat, ozone and petroleum based oils.

  • Better resistance to heat, ozone and petroleum based oils than red rubber
  • Less suitable for low temperature use
  • Operational temperature range -30°C to 100°C

Specifications

Height (Metric) 24mm
Quantity 20/Pk.
Color Gray
Diameter (Metric) Bottom 15 mm
Diameter (Metric) Top 18 mm
Material Neoprene
Product Type Solid Stopper
Stopper Number 15
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.