missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Neoprene Tubing

Product Code. 11587063 Shop All Fisherbrand Products
Click to view available options
Description:
10 x 12mm
10 x 24mm
12.5 x 17mm
12.5 x 29.5mm
25 x 31.5mm
3 x 4.5mm
3 x 9mm
5 x 13mm
5 x 8mm
6.5 x 1.5mm
6.5 x 10mm
8 x 10mm
8 x 20mm
Unit Size:
10m

Product Code. 11587063

Only null left
Add to basket
Add to basket

Used in flow lines for fluids and gases in a variety of applications.

  • Resistant to heat, ozone, petroleum oils and hydrocarbon solvents
  • Temperature range: -30°C to 100°C

Specifications

Description 12.5 x 29.5mm
Material Neoprene
Overall Length (Metric) 10 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.