missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ NeoTouch™ 25-101 Series Bright Green Neoprene Gloves
With a latex-free formulation, NeoTouch™ gloves are appropriate for the prevention of Type I allergies. Because they’re powder-free, they also limit the risk of dermatitis for the wearer. They provide excellent resistance to acids, bases and alcohols.
£24.50
Specifications
Color | Green |
---|---|
Laboratory/Cleanroom Use | Yes |
Material | Neoprene |
Product Type | Gloves |
Style | 25-101 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11781573
|
Ansell™
25101100 |
10 |
£24.50
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11761573
|
Ansell™
25101080 |
8 |
£24.50
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11771573
|
Ansell™
25101090 |
9 |
£24.50
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11722125
|
Ansell™
25101070 |
7 |
£24.50
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Polyurethane inner coating for easy donning
- Textured fingertips provide a secure grip
- Beaded cuff for secure hold
- Green color
- Highly resistant to acids, bases and alcohols
- Good chemical splash resistance
Specifications
Green | |
Neoprene | |
25-101 | |
Beaded/Rolled | |
Acids, bases and alcohols |
Yes | |
Gloves | |
0.13 mm | |
Polymer | |
25-101 |