missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety Ness+ Platinum™ Safety Glasses
7.69 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Use promo code "23287" to get your promotional price.
Click to view available options
Lens Tint:
CSP (Comfort Sensitivity Perception)
Clear
Smoke
Description
- Ultra-wraparound frame
- PC/TPR co-injected temples for greater comfort
- Panoramic field of vision
- Scratch and fog resistant coating
- Non-slip nose bridge
Specifications
Certifications/Compliance | CE, EN166 FT |
Lens Type | Platinum™ |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Glasses |
No. per Pack | 1 Ea. |
Weight (Metric) | 28 g |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'