missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nessler Cylinder
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Unit Size:
Pack of 2
Description
- For comparison of color and turbidity between liquids or solutions
- Fixed values of 50mL or 100mL with 50mL graduation
- Optically plane bottom provides maximum clarity for visual comparisons
- Supplied in matched pairs to ensure uniformity in product for accuracy
Specifications
Specifications
| Tolerance | ±0.4 mL |
| Material | Glass |
| Base Type | Flat |
| Diameter (Metric) Outside | 26 mm |
| Capacity (Metric) | 50 mL |
| Height (Metric) | 150 mm |
| Product Type | Nessler Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction