missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Nestor Oiled Nubuck Leather D-Fit Shoes
Designed for optimized comfort for all shapes and sizes of feet.
£115.00
Specifications
Color | Black, Brown |
---|---|
Liner Material | Hydro-Tec sanitized silver |
Material | Leather |
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10062194
|
Emma Safety Footwear
MM76254644 |
44 |
£115.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10576164
|
Emma Safety Footwear
MM76254641 |
41 |
£115.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10189679
|
Emma Safety Footwear
MM76254643 |
43 |
£115.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10516184
|
Emma Safety Footwear
MM76254642 |
42 |
£115.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Oil Nubuck uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Black, Brown | |
Leather | |
GripForce™ Easy Twist outsole | |
Oiled Nubuck Leather Shoes |
Hydro-Tec sanitized silver | |
Non-woven antistatic insole | |
Steel |