missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Neubauer Improved Counting Chambers

Subdivided into 9 large squares of 1mm2 each. BRAND™ Neubauer Counting Chambers have four large corner squares marked 'L' for counting leucocytes and 5 group squares in the large central square for counting thrombocytes and erythrocytes. All group squares have triple boundary lines on each side. Double-ruled. Available with or without spring clips. CE-marked according to IVD-Directive 98/79 CE.

Brand:  BRAND™ 717820

83.33 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : A0

Additional Details : Weight : 0.04500kg

 View more versions of this product

Product Code. 10195580

  • £110.42 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • 9 large squares of 1mm2 each.
  • The four large corner squares marked 'L' for counting leukocytes are each subdivided into 16 squares with 0.25mm sides.
  • The large square in the center is subdivided into 16 squares with 0.25mm sides.
  • The large square in the center is subdivided in to 25 group squares of 0.2mm sides.
  • Each group square consists of 16 mini squares with 0.05mm sides, each having an area of 0.0025mm2.
  • The 5 group squares in the large central square are used for counting thrombocytes and erythrocytes.
  • All group squares have triple boundary lines on each side.
  • The central limiting line determines whether cells in the marginal area shall be included in the count or not.
  • CE-marked according to IVD-Directive 98/79 CE.
Specifications

Specifications

Counting Device
0.1mm
Counting leucocytes, thrombocytes and erythrocytes
1Each
IVD-Directive 98/79 CE
With spring clips
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers