missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Counting Chambers, Improved Neubauer, BLAUBRAND™, double ruling

BLAUBRAND™ quality. Outstanding measurement precision. 100% certified quality.

Brand:  BRAND™ 717805

39.04 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10490171

  • £55.22 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured according to DIN 12 847, including 2 haemacytometer cover glasses.
  • The ruling shows 9 large squares of 1 mm2 each.
  • The four large squares in the corners marked "L" for counting leucocytes are each subdivided into 16 squares with 0.25 mm sides.
  • The large square in the center is subdivided into 16 squares with 0.25 mm sides.
  • The large square in the center is subdivided into 25 group squares of 0.2 mm sides. Each group square consists of 16 mini squares with 0.05 mm sides, each having an area of 0.0025 mm2.
  • The 5 group squares in the large central square are used for counting thrombocytes and erythrocytes.
  • All group squares have triple boundary lines on each side. The central line is the limiting line and determines whether cells in the marginal area shall be included in the count or not.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Counting Device
0.1mm
Without spring clips
1Each
Counting leucocytes, thrombocytes and erythrocytes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Counting Chambers, Improved Neubauer, BLAUBRAND™, double ruling > Without Spring Clips; Dual Power Supply

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.