missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Neuros™ 700 Series Microliter Syringes with Removable Needle
An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.
£606.00
Specifications
Autoclavable | Autoclavable |
---|---|
Needle Gauge | 33 G |
Diameter (English) Inner | 0.014 in. |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (Metric) Inner Needle | 0.108 mm |
Product Code | Brand | Needle Point Number | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Point Number | Price | Quantity & Availability | |||||
12831293
|
Hamilton™
65460-02 |
3 |
£606.00
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Autoclavable | |
0.014 in. | |
0.108 mm | |
0.260 in. | |
6.6 mm | |
Controlled animal injections | |
2000 psig (137.9 bar) | |
115°C | |
5 μL |
33 G | |
0.004 in. | |
0.008 in. | |
0.343 mm | |
0.210 mm | |
Microliter | |
239°F | |
50°F |