missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle

Product Code. p-6877015
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
Needle Point Number:
3
4
Model:
1701 RN
1702 RN
1705 RN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16295472

Brand: Hamilton™ 6546006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE (Plunger)
Needle Gauge 33 G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.108 mm
Diameter (English) Outer Needle 0.008 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.210 mm
For Use With (Application) Controlled animal injections
Length (Metric) 0 to 20 mm
Product Type Gastight
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701 RN
Needle Point Number 4
Volume (Metric) 10 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.