missing translation for 'onlineSavingsMsg'
Learn More

Contec™ NeutraKlean™ Detergent with Purified Water, Sterile
BIOPHARMA

Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.

Brand:  Contec™ SBC503NK

132.22 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15507171

  • £235.00 / 2 bottles
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for cleaning of life science cleanrooms.

With a pH after irradiation between 6.5 and 8.0, Contec Sterile NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.

The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.

The bottles are provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom, isolators, or RABS. The linear tear bags are easy to open even when wearing gloves.

Features & Benefits

  • Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
  • Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
  • Low-foaming detergent action is ideal for use on floors, walls, and benches
  • Low level of surfactant provides low residue which can be easily removed
  • Trigger spray can be set to jet or spray and provides good surface coverage
  • Trigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
  • Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
  • Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
  • Capped container is ideal for larger areas
Specifications

Specifications

Detergent with Purified Water
6.5 to 7.5
Colorless
Hydrogen peroxide and purified water (EP)
Capped Bottle
Filtered
Sterilizes against bacteria, fungi, moulds, yeasts and spores
5 L
Liquid
Sterile
Clear
0.3% amine oxide in purified water (EP)
Limited-use
No
2 x 5 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers